Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 7, 0.018 In
Mfr # 29018
Zoro # G2194096
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 7
- Wire Gauge 7 ga
- Min. Tensile Strength 304,000 psi
- Total Length 1,156 ft
Product Information
- Brand Zoro Select
- MFR # 29018
- Zoro # G2194096
- UPC # 698158290185
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 1,156 ft |
Overall Length | 1,156 ft |
Description
Music Wire, Stainless Steel, 302, Round, 1,156 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 1,156 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 304,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 7 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.018 in Thickness, Thickness Tolerance +/-0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188672)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 (42119)
- ZORO SELECT Sq Tube, 304SS, 4 OD Sq x 3 3/4 ID Sq, 6 ft (4YUM2)
- ZORO SELECT Silicone Sheet, 40A, 4'x36"x1/32 (BULK-RS-S40-251)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Music Wire, Steel alloy, 10, 0.024 In (21024)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 21, 0.047 In (21047)
- ZORO SELECT Music Wire, Type 302 SS, 0.0625 In (29062)
- Zoro Select Stainless Steel Music Wire