Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 5, 0.014 In
Mfr # 29014
Zoro # G0355442
original price:
$72.59
10% off
new price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 5
- Wire Gauge 5 ga
- Min. Tensile Strength 312,000 psi
- Total Length 1,911 ft
Product Information
- Brand Zoro Select
- MFR # 29014
- Zoro # G0355442
- UPC # 698158290147
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 1,911 ft |
Overall Length | 1,911 ft |
Description
Music Wire, Stainless Steel, 302, Round, 1,911 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 1,911 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 312,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 5 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.014 in Thickness, Thickness Tolerance +/-0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-360)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Music Wire, Type 302 SS, 9, 0.022 In (29022)
- ZORO SELECT Music Wire, Type 302 SS, 6, 0.016 In (29016)
- ZORO SELECT Music Wire, Type 302 SS, 11, 0.026 In (29026)
- ZORO SELECT Music Wire, Steel alloy, 12, 0.029 In (21029)
- ZORO SELECT Music Wire, Steel alloy, 1, 0.010 In (21010)
- ZORO SELECT Music Wire, Type 302 SS, 1, 0.010 In (29010)
- Zoro Select Stainless Steel Music Wire