Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 14, 0.033 In
Mfr # 29033
Zoro # G0922056
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 14
- Wire Gauge 14 ga
- Min. Tensile Strength 282,000 psi
- Total Length 344 ft
Product Information
- Brand Zoro Select
- MFR # 29033
- Zoro # G0922056
- UPC # 698158290338
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 344 ft |
Overall Length | 344 ft |
Description
Music Wire, Stainless Steel, 302, Round, 344 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 344 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 282,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 14 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.033 in Thickness, Thickness Tolerance +/-0.0008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Pipe Grade HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEPIPEGRDBK2.000X48X96)
- ONLINEMETALS 1.75" Aluminum Square Bar 6061-T6511-Extruded (1119)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-ACR-10)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.367 in Overall Width (1630SB3-1581-400)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In (21018)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- PRECISION BRAND 0.026 in. Diameter Music Wire- 0.25 Pound Coil (605-21226)
- Zoro Select Stainless Steel Music Wire