Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 13, 0.031 In
Mfr # 29031
Zoro # G1900096
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 13
- Wire Gauge 13 ga
- Min. Tensile Strength 285,000 psi
- Total Length 390 ft
Product Information
- Brand Zoro Select
- MFR # 29031
- Zoro # G1900096
- UPC # 698158290314
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 390 ft |
Overall Length | 390 ft |
Description
Music Wire, Stainless Steel, 302, Round, 390 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 390 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 285,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 13 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.031 in Thickness, Thickness Tolerance +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, 430 SS, 0.018 x 6 x 12 In (7183)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 316/316L (638)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-PC-335)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Straight Wire, Galvanized, 1.3 ft., PK1000 (26GALSC16)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Spring Wire, SS, .067 In, 84 Ft. (29067)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- Zoro Select Stainless Steel Music Wire