Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 10, 0.024 In
Mfr # 29024
Zoro # G1179254
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 10
- Wire Gauge 10 ga
- Min. Tensile Strength 292,000 psi
- Total Length 651 ft
Product Information
- Brand Zoro Select
- MFR # 29024
- Zoro # G1179254
- UPC # 698158290246
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 651 ft |
Overall Length | 651 ft |
Description
Music Wire, Stainless Steel, 302, Round, 651 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 651 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 292,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 10 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.024 in Thickness, Thickness Tolerance +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- ZORO SELECT Music Wire, Type 302 SS, 0.0625 In (29062)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- ZORO SELECT Music Wire, Steel Alloy, 24, 0.055 In (21055)
- ZORO SELECT Music Wire, Steel alloy, 15, 0.035 In (21035)
- K&S PRECISION METALS MUSIC WIRE STEEL .020in. 4PK (5499)
- Zoro Select Stainless Steel Music Wire