Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 0.0475 In
Mfr # 29047
Zoro # G3162774
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 21
- Wire Gauge 21 ga
- Min. Tensile Strength 267,000 psi
- Total Length 166 ft
Product Information
- Brand Zoro Select
- MFR # 29047
- Zoro # G3162774
- UPC # 698158290475
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 166 ft |
Overall Length | 166 ft |
Description
Music Wire, Stainless Steel, 302, Round, 166 ft Overall Length, Wire Gauge 21 ga, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 166 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 267,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 21 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.0475 in Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx24 Wx48 InL (3DTC7)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/81/250T)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x 3 Ft L (2HKR5)
- ZORO SELECT Music Wire, Type 302 SS, 5, 0.014 In (29014)
- ZORO SELECT Music Wire, Type 302 SS, 15, 0.035 In (29035)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- ZORO SELECT Music Wire, Type 302 SS, 14, 0.033 In (29033)
- Zoro Select Stainless Steel Music Wire