Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel alloy, 7, 0.018 In
Mfr # 21018
Zoro # G3316905
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 25
- Min. Tensile Strength (PSI) 356,000
- Package Type Dispenser Box
- Thickness 0.018 in
Product Information
- Brand Zoro Select
- MFR # 21018
- Zoro # G3316905
- UPC # 698158210183
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 1,156 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 25 |
Min. Tensile Strength (PSI) | 356,000 |
Package Type | Dispenser Box |
Thickness | 0.018 in |
Feet per Lb. | 1,156.0 |
Meets/Exceeds | Meets ASTM A228 |
Pack Count | 1 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Thickness Tolerance | +/-0.0003 in |
Standards | ASTM A228 |
Package Weight | 1.1 lb |
Feet Per Pound | 1,156 ft/lb |
System of Measurement | Inch |
Includes Material Certificate | No |
Tensile Strength | 356,000 psi |
Shape | Round Wire |
Material Grade | 1085 |
Heat Treatment | Spring Tempered |
Coil Weight | 1 lb |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 1,156 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 1,156 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.018 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 356,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- ZORO SELECT Aluminum Rectangle Bar, 5.5 in Over. W (17666_48_0)
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 12"x12", 60A (BULK-RS-BTL60-5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT Music Wire, Spring Steel, .039 In, PK20 (497)
- ZORO SELECT Music Wire, Spring Steel, 36 in., PK25 (498)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- Zoro Select Stainless Steel Music Wire