Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel Alloy, 24, 0.055 In
Mfr # 21055
Zoro # G1764655
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 15
- Min. Tensile Strength (PSI) 300,000
- Package Type Dispenser Box
- Thickness 0.055 in
Product Information
- Brand Zoro Select
- MFR # 21055
- Zoro # G1764655
- UPC # 698158210558
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 124 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 15 |
Min. Tensile Strength (PSI) | 300,000 |
Package Type | Dispenser Box |
Thickness | 0.055 in |
Feet per Lb. | 124.0 |
Meets/Exceeds | Meets ASTM A228 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Pack Count | 1 |
Package Weight | 1.1 lb |
Thickness Tolerance | +/-0.0004 in |
Standards | ASTM A228 |
System of Measurement | Inch |
Coil Weight | 1 lb |
Tensile Strength | 300,000 psi |
Shape | Round Wire |
Heat Treatment | Spring Tempered |
Includes Material Certificate | No |
Material Grade | 1085 |
Feet Per Pound | 124 ft/lb |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 124 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 124 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.055 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 300,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROADFIX FS60A-US Plastic Flat Shims (BR11354)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-23)
- PRECISION BRAND PRODUCTS Size D 5" x 5" Stainless Steel Slotted Shim, 80 Piece Shop Kit - Made In USA (42975)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23641_72_0)
- ZORO SELECT Music Wire, Steel alloy, 9, 0.022 In (21022)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- ZORO SELECT Spring Wire, SS, .067 In, 84 Ft. (29067)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 1/0, 0.009In (21009)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- ZORO SELECT Music Wire, Type 302 SS, 6, 0.016 In (29016)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- Zoro Select Stainless Steel Music Wire