Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, 0.250 in.dia, PK3
Mfr # 511
Zoro # G9976163
product price: $14.79
/pk 3, $4.93/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number Not Rated
- Wire Gauge Not Rated
- Min. Tensile Strength (PSI) 300,000 to 335,000
- Total Length (3) 36 in
Product Information
- Brand Zoro Select
- MFR # 511
- Zoro # G9976163
- UPC # 614121005112
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (3) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | Not Rated |
Wire Gauge | Not Rated |
Min. Tensile Strength (PSI) | 300,000 to 335,000 |
Package Type | Bag |
Thickness | 0.25 in |
Meets/Exceeds | ASTM A228 |
Application | Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms |
Thickness Tolerance | +/-0.001 in |
Package Weight | 2.5 lb |
Pack Count | 3 |
Standards | ASTM A228 |
Feet Per Pound | 6 ft/lb |
Heat Treatment | Spring Tempered |
Material Grade | 1085 |
Includes Material Certificate | No |
System of Measurement | Inch |
Shape | Round Wire |
Tensile Strength | 300,000 psi |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 6 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Tensile Strength 300,000 psi, Application Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms, Package Type Bag, Package Weight 2.5 lb, System of Measurement Inch, Wire Gauge Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/4 in Thick, Black (ZUSA-PU-2)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0250In, PK2 (23260)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-100)
- ZORO SELECT Straight Wire, Galvanized, 1.3 ft., PK1000 (26GALSC16)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Type 302 SS, 6, 0.016 In (29016)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- ZORO SELECT Music Wire, Steel Alloy, 24, 0.055 In (21055)
- ZORO SELECT Music Wire, Type 302 SS, 12, 0.029 In (29029)
- ZORO SELECT Music Wire, Steel 1085, 20, 0.045 In (21045)
- Zoro Select Stainless Steel Music Wire