Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, 0.218 in.dia, PK4
Mfr # 510
Zoro # G8581011
original price:
$14.05
6% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number Not Rated
- Wire Gauge Not Rated
- Min. Tensile Strength (PSI) 300,000 to 335,000
- Total Length (4) 36 in
Product Information
- Brand Zoro Select
- MFR # 510
- Zoro # G8581011
- UPC # 614121005105
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (4) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | Not Rated |
Wire Gauge | Not Rated |
Min. Tensile Strength (PSI) | 300,000 to 335,000 |
Package Type | Bag |
Thickness | 0.218 in |
Meets/Exceeds | ASTM A228 |
Pack Count | 4 |
Thickness Tolerance | +/-0.001 in |
Application | Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms |
Package Weight | 2.5 lb |
Standards | ASTM A228 |
Feet Per Pound | 8 ft/lb |
Tensile Strength | 300,000 psi |
Shape | Round Wire |
Heat Treatment | Spring Tempered |
System of Measurement | Inch |
Includes Material Certificate | No |
Material Grade | 1085 |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 8 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.218 in, Thickness Tolerance +/-0.001 in, Tensile Strength 300,000 psi, Application Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms, Package Type Bag, Package Weight 2.5 lb, System of Measurement Inch, Wire Gauge Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Arbor Spacer, 0.75 In Thick, ID 2 (014-914)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2014_48_0)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-133)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Music Wire, Steel alloy, 12, 0.029 In (21029)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- ZORO SELECT Music Wire, Type 302 SS, 5, 0.014 In (29014)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 3.5 ft. (12BASC42)
- Zoro Select Stainless Steel Music Wire