Shop All Shipping Cartons
This Product is Discontinued
Zoro Select
Multidepth Shipping Carton, 6 In. W (Discontinued)
Mfr # 5GMJ4
Zoro # G3783473
This Product is Discontinued
Key Features
- Inside Length 10 in
- Inside Width 6 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Brown
Product Information
- Brand Zoro Select
- MFR # 5GMJ4
- Zoro # G3783473
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 6 in |
Inside Depth | 4" |
Variable Depth | 4, 2" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Meets | 200 lb. Test |
Capacity | 240 cu. in. |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 10 in, Inside Width 6 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.