Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 10 In. W
Mfr # 5GMK6
Zoro # G3783543
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 10 in
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Brown
Product Information
- Brand Zoro Select
- MFR # 5GMK6
- Zoro # G3783543
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 10" |
Variable Depth | 10, 8, 6, 4" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Capacity | 1200 cu. in. |
Meets | 200 lb. Test |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- DECKER TAPE PRODUCTS Label, DL1471, MINIMUM TWO PERSON LIFT, 2" X 8" (DL1471)
- C-LINE PRODUCTS Sheet Protector, Top, PK200 (62067)
- MAGIC MOUNTS Chart Mounts, 1" x 1", 40 Per Pack, PK6 (3226)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle (493T46)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (11R332)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 14", Kraft, 20/Bundle (10Y712)
- Zoro Select Shipping Cartons