Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 10 In. L
Mfr # 5GMJ5
Zoro # G3783787
product price: $0.68
/ea
Sold in multiples of 25 for $17.00
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Width 8 in
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Brown
Product Information
- Brand Zoro Select
- MFR # 5GMJ5
- Zoro # G3783787
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 8 in |
Inside Depth | 6" |
Variable Depth | 6, 4" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Capacity | 480 cu. in. |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Meets | 200 lb. Test |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- SCHOOL SMART BOARD MAGNETIC DRY ERASE 8X12 - (086538)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 28", Kraft, 5/Bundle (493U41)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle (55VL62)
- ZORO SELECT Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle (493U44)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 10 In. D (11A761)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.030"X100Ft (FTA7307190035N)
- Zoro Select Shipping Cartons