Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 10 In. L
Mfr # 3AFT5
Zoro # G3783857
product price: $0.57
/ea
Sold in multiples of 25 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Width 6 in
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Brown
Product Information
- Brand Zoro Select
- MFR # 3AFT5
- Zoro # G3783857
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 6 in |
Inside Depth | 10" |
Variable Depth | 6, 4" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Application | Manufacturers, Wholesalers, Retail Stores, Mail Order Houses |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Meets | 200 lb. Test |
Description
Multidepth Shipping Carton, Wall Type Single, Inside Length 10 in, Inside Width 6 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- OFFICEMATE INTERNATIONAL Recycled Hardboard Clipboard, 1in Capacity, Holds 8.5 X 11, Brown, 3PK (8350583130)
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight (5PGR5)
- SHARPIE Marker, Wet Erase, Chalk, Medium, 3/PK, GN/OE/Violet PK (SAN2103006)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- ZORO SELECT Long Corrugated Boxes, 40" x 10" x 10", Kraft, 15/Bundle (55VJ60)
- ZORO SELECT Weather Resistant Corrugated Boxes, W5C, 10" x 10" x 10", 25/Bundle (55VG52)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- Zoro Select Shipping & Moving Boxes