Shop All Glove Dispensers & Accessories
Zoro Select
Multi Use Dispenser, Acrylic, Finger Cot
Mfr # 3RZR9
Zoro # G4752693
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic Plastic
- Depth 8 1/2 in
- Height 12 1/2 in
- Width 6 in
Product Information
- Brand Zoro Select
- MFR # 3RZR9
- Zoro # G4752693
- UPC # 190735482117
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 8 1/2 in |
Height | 12 1/2 in |
Width | 6 in |
Size | 12-1/2 in H x 6 in W x 8-1/2 in D |
Details
Item | Bulk Glove Dispenser |
Color | Clear |
Material | Acrylic Plastic |
Holds | Finger Cot |
Mounts On | Wall or Tabletop |
Industry Type | Healthcare |
Dispenser Contains | Bulk Finger Cots |
Fill Direction | Top Load |
Dispenser Layout | 1 Compartment |
Holder Mount Location | Wall |
Description
Bulk Glove Dispenser, Dimensions 12-1/2 in H x 6 in W x 8-1/2 in D, Dispenser Layout 1 Compartment, FDA Compliant Yes, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Bulk Finger Cots, Color Clear, Depth 8 1/2 in, Height 12 1/2 in, Material Acrylic Plastic, Width 6 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Label, UN1139, PK500 (HSN4500ET)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 2 Boxes (6GKY1)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Triple) (305402)
- Zoro Select Gloves & Hand Protection