Shop All Pegboard Hooks
Zoro Select
Multi-Ring Tool Holder, Width 9 In, PK2
Mfr # 5TPF3
Zoro # G1032963
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 9 in
- Overall Depth 1 3/4 in
- Projection 9"
- Hole Spacing 1 in
Product Information
- Brand Zoro Select
- MFR # 5TPF3
- Zoro # G1032963
- UPC # 190735531853
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 9 in |
Overall Depth | 1 3/4 in |
Hole Size | 1/4 in |
Inside Width | 3/4 in |
Inside Dia. | 3/4" |
Width | 9" |
Depth | 1-3/4" |
Overall Length | 2 in |
For Pegboard Hole Size | 1/4 in |
Overall LxWxH | 2 in x 9 in |
Description
Multi-Ring Tool Holder, Number of Rings 2, Overall Length 2 in, Overall Width 9 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Multi-Ring Toolholder Accessory Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (2502-4S-95)
- REMCON PLASTICS Remco Plastics 6-Tier 6 Door Box Plastic Locker, 12"W x 15"D x 12"H, Gray, Assembled (15201212001000)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPD0)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- Zoro Select Pegboard Hooks