Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 3/8-16x1 F, PK750, 3/8-16 x 1 in, 1 in, Projections Under Head, Steel, 750 PK
Mfr # 3716WB
Zoro # G7594397
product price: $377.99
/pk 750, $0.50/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projections Under Head
- Thread Size 3/8-16 x 1 in
- Stud Length 1 in
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # 3716WB
- Zoro # G7594397
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/8-16 x 1 in |
Stud Length | 1 in |
Length | 1" |
Size | 3/8"-16 |
Details
Item | Multi-Material Screws,3/8-16x1 F,PK750 |
Type | Projections Under Head |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,3/8-16x1 F,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/2 in L (710-05385)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.025.3600)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07230.025.0050)
- ZORO SELECT Weld Stud, #8-32, 1 1/2 in, Right-Angle, Steel, PlainFinish, 1000 PK (0824WLJ)
- ZORO SELECT Weld Stud, 1/4"-20, 1.328 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN5)
- ZORO SELECT Weld Stud, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS100)
- ZORO SELECT Weld Stud, 1/4"-20, 0.453 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR6)
- ZORO SELECT Weld Stud, 3/8"-16, 1.109 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL3)
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK4)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 24 mm, Self Clinching, Steel, Zinc Finish, 1250 PK (303036)
- Zoro Select Weld & Self-Clinching Studs