Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel
Mfr # 1420WB
Zoro # G7594239
product price: $227.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projections Under Head
- Stud Length 1 1/4 in
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 1420WB
- Zoro # G7594239
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4-20 x 1 1/4 in |
Stud Length | 1 1/4 in |
Length | 1" |
Size | 1/4"-20 |
Details
Item | Multi-Material Screws,1/4-20x1,PK1000 |
Type | Projections Under Head |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,1/4-20x1,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Single Hole Clevis Pins 20PK (34703)
- FOREVERBOLT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/32 in Ht, 50 PK (FB3HEXN1420P50)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA53)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 5/8 in Shaft Dia, 25 PK (CG-62ST OIL)
- ZORO SELECT Weld Stud, #6-32, 0.672 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL1)
- ZORO SELECT Weld Stud, 3/8"-16, 1.609 in, Bottom Projection, Steel, Plain Finish, 1000 PK (1112WLJ)
- ZORO SELECT Weld Stud, 3/8"-16, 1.109 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL3)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- ZORO SELECT Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR5)
- ZORO SELECT Weld Stud, 1/4"-20, 0.625 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP4)
- ZORO SELECT Weld Stud, 1/4"-20, 0.453 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR6)
- Zoro Select Weld & Self-Clinching Studs