Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle
Mfr # 55VJ57
Zoro # G6462758
product price: $18.55
/ea
Sold in multiples of 5 for $92.75
Item requires special delivery charges. A $14.00 per item surcharge will be applied.
$92.75
Free 30-Day Returns
Key Features
- Inside Length 36 in
- Inside Width 36 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VJ57
- Zoro # G6462758
- UPC # 812578006892
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 36 in |
Inside Height | 20 in, 22 in, 24 in, 36 in |
Outside Width | 36 3/8 in |
Outside Length | 36 3/8 in |
Outside Height | 20 5/8 in, 22 5/8 in, 24 5/8 in, 36 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 20 in, 22 in, 24 in, 36 in, 36x36x36-20 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 36 3/8 in, Outside Height 20 5/8 in, 22 5/8 in, 24 5/8 in, 36 5/8 in, 36 3/8x36 3/8x36 5/8-20 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- AVERY Shipping Labels with Sure Feed fo, PK100 (6878)
- DATUM STORAGE Rotary Shelf, 7H Letter Starter, Gray Mist (XLT-S7)
- DUCK BRAND Packing Tape, 1.88x54.7Yds., 24/CT, Clear 4PK (DUC393730)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (55VG86)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 12", Kraft, 25/Bundle (11R296)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 4", Kraft, 25/Bundle (11K585)
- ZORO SELECT Corrugated Boxes, 24" x 17" x 15", Kraft, 15/Bundle (493U06)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- Zoro Select Shipping & Moving Boxes