Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 20" x 14" x 14", Kraft, 15/Bundle
Mfr # 493U75
Zoro # G1607573
product price: $2.45
/ea
Sold in multiples of 15 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 14 in
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 493U75
- Zoro # G1607573
- UPC # 812578005208
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Inside Depth | 14" |
Variable Depth | 12", 10", 8" |
Outside Length | 20 1/4 in |
Inside Height | 8 in, 10 in, 12 in, 14 in |
Outside Height | 14 5/8 in |
Outside Width | 14 1/4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 8 in, 10 in, 12 in, 14 in, 20x14x14-8 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 1/4 in, Outside Width 14 1/4 in, Outside Height 14 5/8 in, 20 1/4x14 1/4x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- HOUSE OF DOOLITTLE 24 x 37" Express Track Reversible/Erasable Yearly Wall Calendar, Teal/Blue (HOD392)
- SCOTCH TAPE MOUNTING CLR 1""X60"" (410H)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 20", Kraft, 25/Bundle (11R268)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 14", Kraft, 25/Bundle (493U68)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- Zoro Select Shipping & Moving Boxes