Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle
Mfr # 55VH39
Zoro # G6462207
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH39
- Zoro # G6462207
- UPC # 812578004683
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Outside Width | 12 3/8 in |
Outside Height | 2 5/8 in, 4 5/8 in, 6 5/8 in |
Outside Length | 18 3/8 in |
Inside Height | 2 in, 4 in, 6 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 2 in, 4 in, 6 in, 18x12x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 2 5/8 in, 4 5/8 in, 6 5/8 in, 18 3/8x12 3/8x6 5/8-2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Staples, Cartrdge, Eh70F, 5/16, PK5000 (NO70FE)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- BUSINESS SOURCE Binder Clip, Emoji, Medium, 2-1/2"x3-9/10"x2-1/2", 42/TB, AST PK (BSN03159)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7 In H, PK3 (21421)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (55VH18)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (55VG71)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 8", Kraft, 15/Bundle (11A624)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8", White, 50/Bundle (MRX6X)
- Zoro Select Shipping Cartons