Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle
Mfr # 55VH13
Zoro # G6461893
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH13
- Zoro # G6461893
- UPC # 841436047876
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 12 in |
Outside Height | 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in |
Outside Width | 12 3/8 in |
Outside Length | 15 3/8 in |
Inside Height | 6 in, 8 in, 10 in, 12 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 6 in, 8 in, 10 in, 12 in, 15x12x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in, 15 3/8x12 3/8x12 5/8-6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Plastic Truck Seal, HDPE, 7.5", Yellow, PK100 (1046514)
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM38)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 20" x 12", Kraft, 10/Bundle (55VH99)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle (11R366)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- PARTNERS BRAND Corrugated Boxes, 48" x 24" x 8", Kraft, 10/Bundle (48248)
- Zoro Select Shipping Cartons