Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 14 1/2" x 8 3/4" x 12", Kraft, 25/Bundle
Mfr # 49J970
Zoro # G2359771
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14 1/2 in
- Inside Width 8 3/4 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 49J970
- Zoro # G2359771
- UPC # 841436014786
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 1/2 in |
Inside Width | 8 3/4 in |
Inside Depth | 12" |
Variable Depth | 10",8",6" |
Outside Length | 14 5/8 in |
Inside Height | 12 in |
Outside Width | 9 1/8 in |
Outside Height | 12 5/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 1/2 in, Inside Width 8 3/4 in, Inside Height 12 in, 14 1/2x8 3/4x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 5/8 in, Outside Width 9 1/8 in, Outside Height 12 5/8 in, 14 5/8x9 1/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Terra Gn Pk (WAU22781)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- ZORO SELECT Corrugated Boxes, 26" x 15" x 12", Kraft, 20/Bundle (11G124)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 6", Kraft, 10/Bundle (493T62)
- ZORO SELECT Long Corrugated Boxes, 6" x 3" x 3", Kraft, 25/Bundle (55VG12)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 9", Kraft, 25/Bundle (11R403)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 7", Kraft, 25/Bundle (11R213)
- Zoro Select Shipping & Moving Boxes