Shop All Mounted Points
Zoro Select
Mounted Point, 11/16" dia., A12 Shape
Mfr # 05539507099
Zoro # G5213019
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A12
- Diameter 11/16 in
- Thickness 1-1/4 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 05539507099
- Zoro # G5213019
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 11/16 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Overall Dia. | 11/16 in |
Details
Item | Mounted Point |
Shape | A12 |
Thickness | 1-1/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Packaged In | Bag |
Series | 38A |
Abrasive Shank Type | 1/4" |
Max. RPM | 27,370 RPM |
Compatible Tool Type | Die Grinder, Straight Grinder |
Overall Thickness | 1 1/4 in |
Operating Speed - Maximum | 27,370 RPM |
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 11/16 in, Overall Thickness 1 1/4 in, Grit 60, Shape A12, Operating Speed - Maximum 27,370 RPM, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4 x 5/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62146)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1" Aluminum Oxide Coarse (46630)
- 3M Disc Pad Face Plate, 7 in D, Soft, PK10 (45194)
- DEVOUR 5" PREMIUM Diamond ALL PURPOSE (NT050AP)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- NORTON ABRASIVES Mounted Point, 1/2inDia, W185, Cotton Fiber (61463622649)
- CENTURY DRILL & TOOL Mounted Grinding Point, A37 (75206)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G (61463624412)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- Zoro Select Mounted Points