Shop All Mounted Points
Zoro Select
Mounted Point, 1" dia., A3 Shape
Mfr # 05539507092
Zoro # G5639833
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A3
- Diameter 1 in
- Thickness 2-3/4 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 05539507092
- Zoro # G5639833
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 in |
Spindle Dia. | 1/4 in |
Abrasive Shank Size | 1/4 in |
Overall Dia. | 1 in |
Details
Item | Mounted Point |
Shape | A3 |
Thickness | 2-3/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Max. RPM | 10,730 RPM |
Packaged In | Bag |
Series | 38A |
Abrasive Shank Type | 1/4" |
Compatible Tool Type | Die Grinder, Straight Grinder |
Operating Speed - Maximum | 10,730 RPM |
Overall Thickness | 2 3/4 in |
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1 in, Overall Thickness 2 3/4 in, Grit 60, Shape A3, Operating Speed - Maximum 10,730 RPM, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- MIRKA Abranet 3X4" Grip P400 (9A-129-400)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- PFERD W239 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30188)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7000121160)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A22 Aluminum Oxide (75204)
- Zoro Select Mounted Points