Shop All Flap Wheels
This Product is Discontinued
Zoro Select
Mounted Flap Wheel, Straight, Coated (Discontinued)
Mfr # 08834149838
Zoro # G4852710
This Product is Discontinued
Key Features
- Diameter 3"
- Grit 80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 08834149838
- Zoro # G4852710
- UPC # 088341498380
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.