Shop All Flap Wheels
This Product is Discontinued
Zoro Select
Mounted Flap Wheel, Straight, Coated (Discontinued)
Mfr # 08834149803
Zoro # G4795782
This Product is Discontinued
Key Features
- Diameter 1"
- Grit 40
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 08834149803
- Zoro # G4795782
- UPC # 088341498038
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Overall Diameter | 1 in |
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 40, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.