Shop All Test Leads & Probes
Zoro Select
Modular Test Probes, Length 5.5 In
Mfr # 4WRA2
Zoro # G0701854
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 5-1/2"
- Max Amps 10A
Product Information
- Brand Zoro Select
- MFR # 4WRA2
- Zoro # G0701854
- UPC # 190735522868
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5-1/2" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, Features Sharp Point with Diameter 2 mm, Length 5 1/2 in, Tip Material Steel, Number of Probes 2, Test End Termination Test Probe, Insulation Material PVC, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-00)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- HONEYWELL Chart, 8 In, 0 to 100, 7 Day, PK100 (BN 1571T)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRA5)
- ZORO SELECT BNC Adapter, Right Angle Female to Male (5TXD9)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- ZORO SELECT Test Lead Kit (4WRE8)
- ZORO SELECT Banana Plug, 1500VAC, Black (5TWY6)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- Zoro Select Test Leads & Probes