Shop All Test Leads & Probes
Zoro Select
Modular Test Clips, Alligator, Large
Mfr # 4WRA5
Zoro # G0919615
original price:
$11.29
6% off
new price: $10.55
/pr
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Safety Sheathed 4mm Banana Jack
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 3-7/8"
- Max Amps 10A
Product Information
- Brand Zoro Select
- MFR # 4WRA5
- Zoro # G0919615
- UPC # 190735522899
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 3-7/8" |
Opening Size - Test Clip | 0.78 in |
Opening Size | 0.78 in |
Manufacturers Warranty Length | 1 yr |
Description
Test Clip, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Length 3 7/8 in, Number of Alligator Clips 2, Opening Size 0.78 in, Test End Termination Test Clip, Jaw Material Nickel Plated Steel, Insulation Material ABS, Jaw Opening 0.78 in, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (6.2020913E7)
- EXTECH Test Leads, CAT III 1000V (TL803)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1442LF)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Black (4WRD2)
- ZORO SELECT Banana Plug, 1500VAC, Red (5TWY7)
- ZORO SELECT Test Lead Kit (4WRE4)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- POMONA ELECTRONICS Test Probe Set, Black, Red, 600 Vrms (5953A)
- Zoro Select Test Leads & Probes