Shop All Mobile Workbenches & Workstations
Zoro Select
Mobile Workstation, 300 lb., 23-1/5 in.
Mfr # 49Y095
Zoro # G5798597
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 3/8 in
- Height 49-3/8 in
- Overall Length 23-1/5"
- Workbench/Table Frame Material Steel
- Load Capacity 300 lb
Product Information
- Brand Zoro Select
- MFR # 49Y095
- Zoro # G5798597
- UPC # 190735500842
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24 3/8 in |
Height | 49-3/8 in |
Overall Length | 23-1/5" |
Overall Height | 49-2/5 |
Overall Width | 24-3/10" |
Caster Dia. | 5 in |
Depth | 23 1/4 in |
Details
Item | Mobile Workstand |
Workbench/Table Frame Material | Steel |
Load Capacity | 300 lb |
Finish | Powder Coated |
Color | Gray |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Gauge | 21 ga |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 0 |
Workstand Item | Mobile Workstand |
Description
Mobile Workstand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 L-Brake Handle, For 10S (6850)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- ECONOCO Poly Dispensing Rack 3 Roll (K30)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005Q)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- Zoro Select Mobile Workbenches & Workstations