Shop All Paper Bags
Zoro Select
Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250
Mfr # 87124
Zoro # G7135511
original price:
$129.99
26% off
new price: $96.15
/pk 250, $0.38/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 60#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 10 in
- Depth 5 in
Product Information
- Brand Zoro Select
- MFR # 87124
- Zoro # G7135511
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 10 in |
Depth | 5 in |
Length | 13 in |
Height | 13 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 60# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Load Rating | 10 lb |
Recycled Paper | Yes |
Handle | Paper Twist |
Bag Gusset | 5 in |
Basis Weight | 60 lb |
Bottom | Flat |
Weight Capacity | 10 lb |
Bag Bottom Type | Flat |
Material | Paper |
Bag Type | Merchandise Bags With Handle |
Package Configuration | Bundle |
Handle Type | Paper Twist |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, Kraft, Width 10 in, Depth 5 in, Height 13 in, 60#, Basis Weight 60 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 10 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vertical Notebook Riser, Black, LX550, PK4 (LX550)
- CREATIVE CONVERTING Black Graduation Cap Mylar Balloon, 16"x22.5", 10PK (328317)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- U-REACH U-Reach CF121 U - Reach CF 1 - 1 Portable Copier - Mini Series (CF121)
- ZORO SELECT Shopping Bag Flat Bottom 1/7 BBL, Brown Pk500 (81265)
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, White Pk500 (80088)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Merchandise Bag Pinched Bottom 8-1/5"x11 Brown, Pk2000 (14852)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- Zoro Select Paper Bags