Shop All Push Button Switches
Zoro Select
Miniature Push Button Switch, SPST, Silver
Mfr # 5RLW4
Zoro # G2339395
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Head Material Rubber
- Color Silver
- Contact Form SPST
- Number of Operators 1
Product Information
- Brand Zoro Select
- MFR # 5RLW4
- Zoro # G2339395
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Panel Cutout Diameter | 16 mm |
Details
Action | Momentary |
Head Material | Rubber |
Color | Silver |
Contact Form | SPST |
Number of Operators | 1 |
Item | Miniature Pushbutton Switch |
Switch Function | Off/Momentary On |
DC Contact Rating | 15 A @ 12 V |
Terminals | Screw |
Number of Connections | 2 |
Mounting Hole | 5/8 in dia |
IP Rating | Not Rated |
Terminal Connection | Screw |
Product Type | Miniature Pushbutton Switch |
Number of Indicator Lights | 0 |
Operator Material | Zinc Alloy |
Operator Illumination | Non-Illuminated |
NEMA Enclosure Rating | No Enclosure |
Push Button Style | Extended |
Operator Voltage Rating - Maximum | 12 V |
Head Color | Silver |
Description
Miniature Pushbutton Switch, Momentary Action, Head Material Rubber, Contact Form SPST, Color Silver, Contact Rating 15A @ 12VDC, Number of Operators 1, IP Rating Not Rated, Legend Not Applicable, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 2.5A, 250V AC, Non-Indicating (TR2-1/2R)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AH03)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- Zoro Select Push Buttons & Indicators