Shop All Circuit Breaker & Panelboard Accessories
Zoro Select
Miniature Circuit Breaker Lockout, Yellow
Mfr # 45MZ72
Zoro # G1011611
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Style Miniature Breakers
- Number of Poles 1
- Color Yellow
- Circuit Breaker Voltage 120/277
- Padlock Shackle Max. Dia. 9/32"
Product Information
- Brand Zoro Select
- MFR # 45MZ72
- Zoro # G1011611
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Padlock Shackle Max. Dia. | 9/32" |
Width | 3/4" |
Height | 3/4" |
Length | 2-3/4" |
Length (Straight Wireway) | 2-3/4" |
Details
Item | Miniature Circuit Breaker Lockout |
For Use With | Style Miniature Breakers |
Number of Poles | 1 |
Color | Yellow |
Circuit Breaker Voltage | 120/277 |
Max. Number of Padlocks | 1 |
OSHA Compliant | Yes |
Lockout Type | Pin-Out, Standard |
Circuit Breaker Poles | 1 |
Features | Sliding Mechanism |
Standards | OSHA 1910.147 |
Material | Steel/Plastic |
Description
Miniature Circuit Breaker Lockout, Pin-Out, Standard, Circuit Breaker Voltage 120/277, For Use With Style Miniature Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Yellow, Height 3/4 In., Width 3/4 In., Length 2-3/4 In., Material Steel/Plastic, Circuit Breaker Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CAC 14C 1416 SKT PLUG (CA06COME2027SB01F42)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD32BL)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H (45MZ69)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148691)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- SQUARE D Meter Socket Ringles, 200A, 600V AC, 1 Poles (UTH5213T)
- Zoro Select Circuit Breaker & Panelboard Accessories