Shop All Electrical Lockout Devices
Zoro Select
Miniature Circuit Breaker Lockout, Gold
Mfr # 45MZ75
Zoro # G1855799
original price:
$8.35
10% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Aluminum
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Lockout Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 45MZ75
- Zoro # G1855799
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 3/4 in |
Length | 1 in |
Overall Width | 0.75 in |
Width | 1/2 in |
Overall Length | 1 in |
Overall Height | 1.25 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 1 in |
Description
Miniature Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.25 in, Overall Length 1 in, Overall Width 0.75 in, For Use With Miniature Breakers, Lockout Color Gold, Lockout Material Aluminum, Mount Type Clamp-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- FRED SILVER Convex Security Mirror (PC-18)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- HONEYWELL SERVUS Knee Boots, Size 6, 16" H, Black, Plain, PR (18822/6)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Machine Lockout, Clear.1/4" dia. (45MZ67)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 2 (45MZ92)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- Zoro Select Electrical Lockout Devices