Shop All Pipettors
Zoro Select
Mini Pipet, 1000uL, Black
Mfr # PMP1000
Zoro # G4202721
original price:
$24.97
15% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1000uL
- Color Black
- Accuracy 0.5
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # PMP1000
- Zoro # G4202721
- Country of Origin India
- Category Pipettors
Dimensions
Size | 1000uL |
Details
Item | Micropipetter |
Color | Black |
Accuracy | 0.5 |
Material | Plastic |
Description
Micropipetter, Size 1000uL, Plastic, Black, Accuracy 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- ZORO SELECT Pipette Pump (4YMP8)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- CELLTREAT Pipette, Plastic, Red, 34.5 cm L, PK200 (229225)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- Zoro Select Pipettors