Shop All Dock Plates & Boards
Zoro Select
Mini Dockplate, Aluminum, 600 lb, 18 x 30In
Mfr # AMD-3018
Zoro # G3266654
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Overall Length 18 in
- Service Height Range 3 in to 5 in
- Overall Width 30 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # AMD-3018
- Zoro # G3266654
- UPC # 691215002455
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 18 in |
Service Height Range | 3 in to 5 in |
Overall Width | 30 in |
Usable Width | 30 in |
Details
Item | Dock Plate |
Load Capacity | 600 lb |
Material | Aluminum |
Includes | 1/8 in Dock Plate with Locking Legs, (2) Carrying Handles |
Standards | OSHA Requirements |
Deck | Treadplate |
Description
Dock Plate, Aluminum, Load Capacity 600 lb, Overall Length 18 in, Overall Width 30 in, Usable Width 30 in, Service Height Range 3 in to 5 in, Treadplate Deck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- ZORO SELECT Socket for Friction-Ring Stem Casters, Tube Size: 45/64" (RHR 20-18/11A)
- HAMILTON Floor Truck Lock 7-1/2 Eoah (TL-6J)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- ZORO SELECT Dock Seal, 12 In., For 10 Ft H Doors (D-150/650-12)
- ZORO SELECT Dock Plate, 1900 lb., 48 x 36 In. (4LGV6)
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- Zoro Select Ramps