Shop All Automotive Fuses
Zoro Select
Mini Change Over Relay, SPDT, 24A, 12VDC
Mfr # 5ZMT6
Zoro # G2336595
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Mounting Socket
- Pin Configuration - Automotive Relay B1
- DC Contact Rating - Relay 24A @ 12V
- Overall Height - Relay 2.65 in
Product Information
- Brand Zoro Select
- MFR # 5ZMT6
- Zoro # G2336595
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Overall Height - Relay | 2.65 in |
Body Depth - Relay | 1.28 in |
Body Width - Relay | 1.03 in |
Body Height - Relay | 1.77 in |
Body Width | 1.03 in |
Overall Depth | 1.28 in |
Body Depth | 1.28 in |
Body Height | 1.77 in |
Description
Automotive Relay, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 24 A @ 12V, Number of Pins 5, Pin Configuration B1, Mounting Style Plug-In, Application Change Over, Body Depth 1.28 in, Body Height 1.77 in, Body Width 1.03 in, Features Resistor, Housing Material Nylon, Overall Depth 1.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Compressor Lubricant, 999-0101 (999-0101)
- DENT FIX EQUIPMENT SET CLIP LIFTER 5 PC (DF618LK)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 18Mm (BRMBC18MM)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 (5RLV9)
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 150 A (5RLT2)
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 200 A (5RLT1)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- Zoro Select Automotive Fuses