Shop All Automotive Fuses, Breakers & Fuse Boxes
Zoro Select
Mini Change Over Relay, SPDT, 20A, 12VDC
Mfr # 5RLV0
Zoro # G2339499
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Body Depth - Relay 1.03 in
- Mounting Bracket No
- Application - Automotive Relay Change Over
- Number of Pins - Relay 5
Product Information
- Brand Zoro Select
- MFR # 5RLV0
- Zoro # G2339499
- Country of Origin Unknown
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Body Depth - Relay | 1.03 in |
Body Width - Relay | 1.03 in |
Overall Height - Relay | 1.42 in |
Body Height - Relay | 0.93 in |
Body Depth | 1.03 in |
Body Width | 1.03 in |
Body Height | 0.93 in |
Overall Depth | 1.03 in |
Description
Automotive Relay, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 20 A @ 12V, Number of Pins 5, Pin Configuration B1, Mounting Style Plug-In, Application Change Over, Body Depth 1.03 in, Body Height 0.93 in, Body Width 1.03 in, Housing Material Nylon, Overall Depth 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, Jacket, 16 ga., 100 ft. (82-5500)
- DONALDSON Fuel Filter, Spin-On, P552203 (P552203)
- SPARTAN POWER 100 Feet of Red 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG100FTRED)
- CTA MANUFACTURING RADIATOR PRESSURE TEST ADAPTER (CTA7091)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU9)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMT9)
- ZORO SELECT Automotive Circuit Breaker, 5RLT, 200A, 30V (5RLT1)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- INSTALLBAY BY METRA ATM FUSE 10AMP, PK 25 (ATM1025)
- Zoro Select Automotive Electrical