Shop All Flat Washers
Zoro Select
Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK
Mfr # MS15795-817
Zoro # G3380867
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 7/16"
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.064 in
Product Information
- Brand Zoro Select
- MFR # MS15795-817
- Zoro # G3380867
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.5 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | MS15795 |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.064 in |
Maximum Thickness | 0.104 in |
Standards | MS15795 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Application | Critical Assembly |
Type | Military Specification |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Tensile Strength | 90,000 psi |
For Use With | Screws and Studs |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A380, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Gold Flat Head Torx Drive, 1 PK (AP10X4-1)
- AMPG Acorn Nut, 5/16"-18, Steel, Black Oxide, 5/8 in H (Z0295)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK50 (U39140.015.0075)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071458)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 200 PK (B55420.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38130.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Nylon Plain Finish, 40 PK (17W02851)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 3700 PK (HU-0375USSHZYB)
- Zoro Select Flat Washers