Shop All Flat Washers
Zoro Select
Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # NAS620-C4
Zoro # G2946815
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.028 in
- Maximum Thickness 0.036 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # NAS620-C4
- Zoro # G2946815
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 13/64 in |
Inside Diameter | 0.115 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | NAS620 |
Details
Item | Mil Spec Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.028 in |
Maximum Thickness | 0.036 in |
System of Measurement | Inch |
Washer Material Grade | 18-8 |
Rockwell Hardness | B83 |
Type | Military Specification |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
For Use With | Screws and Studs |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS620, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.115 in, Outside Diameter 13/64 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5DSL)
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53623 3)
- RICHELIEU #9 x 1 3/4 in., 100 PK (FTSCD17T9134VP)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-CN832R)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK (NAS620-C6)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0732R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish (WAS50478)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38400.056.0002)
- Zoro Select Flat Washers