Shop All Flat Washers
Zoro Select
Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # AN960-C1216
Zoro # G2787872
product price: $20.25
/pk 10, $2.03/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 5/16 in
- Minimum Thickness 0.08 in
- Maximum Thickness 0.1 in
Product Information
- Brand Zoro Select
- MFR # AN960-C1216
- Zoro # G2787872
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 0.765 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AN960, QQ-P-35 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Mil Spec Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.1 in |
System of Measurement | Inch |
Rockwell Hardness | B83 |
Washer Material Grade | 18-8 |
Type | Military Specification |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Grade/Class | 18-8 |
Material Quality Standards | ASTM A582 |
Tensile Strength | 90,000 psi |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
For Use With | Screws and Studs |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.765 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.1 in, System of Measurement Inch, Minimum Thickness 0.08 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U12601.037.0001)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 7/16"-20 (4936)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#6)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012512)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in , Stainless Steel Plain Finish, 10 PK (AN960-C1616)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38093.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38210.035.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 25 PK (Z9152)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Aluminum 25 PK (9079897)
- Zoro Select Flat Washers