Shop All Flat Washers
Zoro Select
Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish
Mfr # MS15795-827
Zoro # G3304253
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 1"
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.136 in
Product Information
- Brand Zoro Select
- MFR # MS15795-827
- Zoro # G3304253
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.062 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | MS15795 |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.136 in |
Maximum Thickness | 0.192 in |
Standards | MS15795 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Thickness Tolerance | -0.020 in/ +0.005 in |
Type | Military Specification |
Application | Critical Assembly |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Material Grade/Class | 18-8 |
Material Quality Standards | ASTM A582 |
Tensile Strength | 90,000 psi |
For Use With | Screws and Studs |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.062 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A380, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1420LB)
- ITW BEE LEITZKE Coiled Spring Pin Asst, Std, Plain, 270 PC (WWG-DISP-SPC204)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/4 in W, 1/4 in H (WWG700250025036)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 25 PK (Z8804)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (Z9098)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51205.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Nylon Plain Finish, 50 PK (16M03080080)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-812)
- Zoro Select General Washers