Shop All Test Tubes & Culture Tubes
Zoro Select
Microcentrifuge Tub, 1.5mL, Plprpln, PK500
Mfr # P10202
Zoro # G2934858
original price:
$11.67
5% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Microcentrifuge Tube
- Capacity 1.5ml
- Labware Nominal Capacity - Metric 1.5 mL
- Length 41mm
- Labware Outside Dia. - Metric 13 mm
Product Information
- Brand Zoro Select
- MFR # P10202
- Zoro # G2934858
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Length | 41mm |
Labware Outside Dia. - Metric | 13 mm |
Labware Length - Metric | 41 mm |
Outside Dia. | 13mm |
Labware Length - English | 1.6 in |
Body Diameter - Metric | 13 mm |
Overall Height - Metric | 41 mm |
Description
Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.05 oz, Overall Height - Metric 41 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.5 mL, 1 mL, 1.5 mL, Includes Closure Yes, For Use With Molecular Biology and Other Biochemical Applications, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- CELLTREAT Micro Centrifuge Tube, Sterile, 0.5mL (229440)
- Zoro Select Labware