Shop All Aluminum Gratings
Zoro Select
Metal Grating, Serrated, 36In. W, 1In. H
Mfr # 23188R100-B4
Zoro # G6587122
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Serrated
- Height 1 in
- Width 36 in
- Bearing Bar Thickness 0.188 in
Product Information
- Brand Zoro Select
- MFR # 23188R100-B4
- Zoro # G6587122
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 36 in |
Span (Length) - Grating | 48 in |
Overall Width | 36 in |
Deflection @ Unsupported Length | See Load Table |
Overall Height | 1 in |
Overall Length | 4 ft |
Description
Bar Grating, Aluminum, 6063, Rectangle, 4 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 421 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft (2HGY5)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (18002_12_36)
- K & S PRECISION METALS 029x38x36 BRS Tube (9213)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A6)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- Zoro Select Aluminum Gratings