Zoro Select

Metal Grating, Serrated, 36In. W, 1.5In. H


product price: $327.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Surface Serrated
  • Height 1.5 in
  • Width 36 in
  • Bearing Bar Thickness 0.188 in
See all product information

Product Information

Dimensions

Height 1.5 in
Width 36 in
Span (Length) - Grating 24 in
Overall Length 24 in
Deflection @ Unsupported Length See Load Table
Overall Width 36 in
Overall Height 1.5 in

Details

Material Aluminum
Surface Serrated
Bearing Bar Thickness 0.188 in
Bearing Bar Spacing 1.188 in
Cross Bar Spacing 4 in
Item Bar Grating
Span 24"
Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Shape Rectangle
Top Surface Serrated
Includes Mounting Hardware No
For Use Outdoors Yes
Weight 3.01 lb/sq ft
Material Grade 6063
Load Capacity 987 lb
Standards ISO 9001:2015 Certified
System of Measurement Inch
For Use Indoors/Outdoors Yes

Description

Bar Grating, Aluminum, 6063, Rectangle, 24 in Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 987 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.