Shop All Individual & Bulk O-Rings
Zoro Select
Metal Detectable FDA Viton O-Ring, Dash 223
Mfr # ZUSAV75MD223
Zoro # G1669536
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAV75MD223
- Zoro # G1669536
- UPC # 193005292461
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.609" |
Nominal Outside Dia. | 1-7/8" |
Actual Outside Dia. | 1.887" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Description
O-Ring, Yes Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.6 in, Actual Width 0.139 in, Dash Number 223, Color Blue, Durometer 75 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.7 lb. (4EVL5)
- EKENA MILLWORK Pescadero Smooth Corbel, Western Red Cedar, 5 1/2"W x 12"D x 12"H (COR06X12X12PEC00SWR)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (5000)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Matte Black Cabinet Pull (BP36914FB)
- ZORO SELECT O-Ring, Buna N, 33mm OD, PK50 (1RJJ9)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38801.006.0300)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38875.012.0250)
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38805.006.0075)
- ZORO SELECT Brown Viton O-Ring, Dash 017, PK50 (ZUSAVB75017)
- ZORO SELECT O-Ring, Buna N, 8.6mm OD, PK100 (1RJB8)
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJA5)
- Zoro Select Individual & Bulk O-Rings