Shop All Individual & Bulk O-Rings
Zoro Select
Metal Detectable FDA Buna-N O-Ring, Dash 224, PK5
Mfr # ZUSAH70MD224
Zoro # G1652639
product price: $9.69
/pk 5, $1.94/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 224
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAH70MD224
- Zoro # G1652639
- UPC # 193005228132
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/4" |
Actual Inside Dia. | 1.734" |
Nominal Outside Dia. | 2" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.012" |
Description
O-Ring, Yes Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.7 in, Actual Width 0.139 in, Dash Number 224, Color Black, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.012 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Ind (L9456L 06A 630 L283-722)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Brushed Gold Gibson Cabinet Pull (105-192BG)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 (U38805.018.0075)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0070)
- ZORO SELECT O-Ring, Dash 318, Viton, 0.21 In., PK10 (U38871.018.0100)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 38mm ID, PK50 (ZUSAH2.5X38)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK5 (1RGW9)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK100 (1RHE4)
- Zoro Select Individual & Bulk O-Rings