Shop All Box Trucks
Zoro Select
Mesh Truck, Powder Coat, 30 In. W, 65 In. L
Mfr # 4ST-EX-306033-6MR-95
Zoro # G2137311
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 33 in
- Overall Width 30 1/2 in
- Overall Length 66 1/2 in
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 4ST-EX-306033-6MR-95
- Zoro # G2137311
- Country of Origin Mexico
- Category Box Trucks
Dimensions
Overall Height | 33 in |
Overall Width | 30 1/2 in |
Overall Length | 66 1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 66 1/2 in x 30 1/2 in x 33 in |
Description
General Purpose Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 33 in, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Handle Type Flat, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shopping Cart, Dark Gray, 300 lb Cap. (WMP-090L-EC)
- DAYTON Safety Latch Kit (GGS_57065)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 660 Lb. Capacity, Double Scissor (168077)
- SNAP-LOC Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray (SLABPCI)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4SLT-EX1836-5PO-95)
- ZORO SELECT Box Truck, 34 In. H, 30 In. W, 65 In. L (4STHC-SM-3060-6MR-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4SLT-EX3048-5PO-95)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- Zoro Select Box Trucks