Shop All Stock Trucks
Zoro Select
Mesh Box Truck, 3000 lb., 78 In.L
Mfr # 3ST-EX3072-4-95
Zoro # G9949046
product price: $1,183.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 30 1/2 in
- Overall Width 78 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 3ST-EX3072-4-95
- Zoro # G9949046
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 78 1/2 in |
Overall Height | 56 1/2 in |
Shelf Width | 30 in |
Shelf Length | 72 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Lip Height | 1-1/2" |
Inside Length | 72 in |
Inside Height | 49 in |
Inside Width | 30 in |
Overall LxWxH | 78-1/2 inx30-1/2 inx56-1/2 in |
Shelf LxW | 72 inx30 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 72 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 78 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 20 ft L, 2 in W, Nylon, Yellow (EE2802NTX20)
- KNUFFI Surface Guard, Rounded, Black/Yellow (60-6722)
- WAUSAU TILE Planter, Rectangle, 96in.Lx30in.Wx30in.H (TF4180W22)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX5)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 66-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3060-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3048-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- ZORO SELECT Box Truck, 3000 lb., 42 In.L (3ST-EX2436-1AS-95)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- Zoro Select Utility & Storage Carts