Shop All Stock Trucks
Zoro Select
Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga
Mfr # 3ST-EX3060-4-95
Zoro # G9949055
product price: $1,078.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$1,078.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 30 1/2 in
- Overall Width 66 1/2 in
- Overall Height 56 1/2 in
- Caster Type (2) Swivel, (2) Rigid
Product Information
- Brand Zoro Select
- MFR # 3ST-EX3060-4-95
- Zoro # G9949055
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 66 1/2 in |
Overall Height | 56 1/2 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Shelf Length | 60 in |
Caster Wheel Dia. | 6 in |
Lip Height | 1-1/2" |
Inside Width | 30 in |
Inside Height | 49 in |
Inside Length | 60 in |
Shelf LxW | 60 inx30 in |
Overall LxWxH | 66-1/2 inx30-1/2 inx56-1/2 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 66 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX3)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- COFFING HOISTS Coffing Warning Tag (PB296)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3048-3AS-95)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- ZORO SELECT Box Truck, 3000 lb., 42 In.L (3ST-EX2436-1AS-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- Zoro Select Utility & Storage Carts